Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SINGLE, 10' X .77 X .46 PAN-WAY LD3
Mfr # LD3IW10-A
Zoro # G0599122
product price: $28.59
/ea
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Rigid PVC
- Length 10'
- Overall Width (In.) 0.77
- Overall Height (In.) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD3IW10-A
- Zoro # G0599122
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10' |
Overall Width (In.) | 0.77 |
Overall Height (In.) | 0.46 |
Overall Length (mm) | 3048 |
Overall Length (In.) | 120 |
Overall Height (mm) | 11.7 |
Overall Width (mm) | 19.6 |
Details
Color | Off White |
Material | Rigid PVC |
Product Type | Low Voltage Channel |
Internal Area (in²) | 0.21 |
Raceway Type | Low Voltage |
For Use With | LD Raceway |
Fitting Type | Channel |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Adhesive |
Components | Base |
Latching | Yes |
Channel | Single |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- SWE-TECH 3C 1.75 inch Surface Mount Cable Raceway, White, Outside Elbow, 90 Degree (FWT31R3-007WH)
- Panduit Electrical Raceways