Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SGL HINGED, 8'L X 1"W X .6"H PAN-WAY LDPH5
Mfr # LDPH5IW8-A
Zoro # G0574464
product price: $27.79
/ea
Sold in multiples of 5 for $138.95
$138.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Rigid PVC
- Length 96"
- Width 1"
- Height 0.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH5IW8-A
- Zoro # G0574464
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 96" |
Width | 1" |
Height | 0.60" |
Overall Width (In.) | 1.02 |
Overall Height (In.) | 0.55 |
Overall Height (mm) | 14 |
Overall Width (mm) | 26 |
Overall Length (In.) | 96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- Panduit Raceways