Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SGL HINGED, 6'L X 1"W X .6"H PAN-WAY LDPH5
Mfr # LDPH5WH6-A
Zoro # G0602062
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 72"
- Overall Height (In.) 0.55
- Overall Width (In.) 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH5WH6-A
- Zoro # G0602062
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 72" |
Overall Height (In.) | 0.55 |
Overall Width (In.) | 1.02 |
Overall Length (In.) | 72 |
Overall Width (mm) | 26 |
Overall Height (mm) | 14 |
Overall Length (mm) | 1828.8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack) (T70BIW6)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- Panduit Raceways