Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC SGL HINGED, 10'L X1.51"WX.86"H PAN-WAY LDP
Mfr # LDPH10IW10-A
Zoro # G0577386
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Rigid PVC
- Length 10 ft
- Width 1.50"
- Height 0.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH10IW10-A
- Zoro # G0577386
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 1.50" |
Height | 0.90" |
Overall Height (In.) | 0.86 |
Overall Width (In.) | 1.52 |
Overall Length (mm) | 3048 |
Overall Width (mm) | 39 |
Overall Height (mm) | 22 |
Overall Length (In.) | 120 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- CORDMATE Cord Channel Kit8Pc Ivry (C100)
- Panduit Raceways