Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC PAN-WAY, 8'LX1.01"WX.6"D TYPE LD5 BASE
Mfr # LD5WH8-A
Zoro # G0172366
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 8'
- Overall Height (In.) 0.58
- Overall Width (In.) 1.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD5WH8-A
- Zoro # G0172366
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 8' |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.01 |
Overall Length (mm) | 2.438 |
Overall Width (mm) | 25.8 |
Overall Height (mm) | 14.8 |
Overall Length (In.) | 96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- Panduit Electrical Raceways