Shop All Electrical Raceways
Panduit
RACEWAY NONMETALLIC END CAP.75" LD PROFILE RACEWAY, PK 20
Mfr # ECF3WH-E
Zoro # G0163853
product price: $42.99
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Length 1.20"
- Width 0.81"
- Height 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF3WH-E
- Zoro # G0163853
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 1.20" |
Width | 0.81" |
Height | 0.44" |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 0.81 |
Overall Length (mm) | 30.5 |
Overall Width (mm) | 20.6 |
Overall Height (mm) | 11.2 |
Overall Length (In.) | 1.2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack) (T70BIW6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- Panduit Electrical Raceways