Shop All Cable Carriers
Panduit
Raceway Metallic V4000 System, 5'L Divider, Galvanized Steel, 100-PK
Mfr # CCH87-S10-C
Zoro # G210049148
product price: $48.15
/pk 100, $0.48/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General Purpose
- Location Indoor
- Construction Smooth Outside / Smooth Inside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH87-S10-C
- Zoro # G210049148
- UPC # 74983600175
- Country of Origin Unknown
- Category Cable Carriers
Details
Color | Black |
Type | General Purpose |
Location | Indoor |
Construction | Smooth Outside / Smooth Inside |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C10T)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KTK-R-1/4)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- Panduit Cable Carriers