Shop All Compression Lugs
Panduit
R-Allug, 2 Hole, 300 Kcmil, 1/2 Stud
Mfr # LAB350-12-2R
Zoro # G0412719
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.52"
- Material Aluminum
- Length 6.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB350-12-2R
- Zoro # G0412719
- UPC # 7498306986
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.52" |
Length | 6.61" |
Overall Length | 6.61 in |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Aluminum Conductor Size (kcmil) | 350 |
Barrel Length (In.) | 2.3 |
Wire Strip Length (In.) | 2.31 |
Overall Length (In.) | 6.61 |
Copper Code Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 58.7 |
Tongue Width (In.) | 1.52 |
Overall Length (mm) | 167.9 |
Description
R-Allug,2 Hole,300 Kcmil,1/2 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Panduit Lugs & Split Bolts