Shop All Splicing Connectors
Panduit
Quick Splice, 22, PK25
Mfr # EQSP18D-Q
Zoro # G0427750
product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Color Code Red
- Overall Length 0.79 in
- Height 0.48 in
- Width 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EQSP18D-Q
- Zoro # G0427750
- UPC # 61305634231
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 0.79 in |
Height | 0.48 in |
Width | 0.46 in |
Overall Height (In.) | 0.48 |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Metric Conductor Size (mm²) | 0.8 |
Overall Length (In.) | 0.79 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (In.) | 0.46 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Copper Conductor Size (AWG) | #22 - #18 |
Description
Quick Splice,22,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- Panduit Splicing Connectors