Shop All Splicing Connectors
Panduit
Quick Splice, 18, PK25
Mfr # EQSP14D-Q
Zoro # G0427635
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Color Code Blue
- Overall Length 0.77 in
- Width 0.47 in
- Height 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EQSP14D-Q
- Zoro # G0427635
- UPC # 61305634233
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 0.77 in |
Width | 0.47 in |
Height | 0.48 in |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Overall Height (In.) | 0.48 |
Minimum Metric Conductor Size (mm²) | 0.8 |
Minimum Copper Conductor Size (AWG) | #18 |
Copper Conductor Size (AWG) | #18 - #14 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Overall Length (In.) | 0.77 |
Overall Width (In.) | 0.47 |
Maximum Copper Conductor Size (AWG) | #14 |
Description
Quick Splice,18,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- Panduit Splicing Connectors