Shop All Wire Management Tools
Panduit
Quick-Build Tile Connector; 5 per packag
Mfr # QB-CONN
Zoro # G3145898
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With QB-TILE
- Application (1) For Use with Grid Tiles to Prevent the Need for Plywood Backing and Ensure Accurate Alignment of Grid System(2) Recommended for adjacent tiles where corners of two or four tiles come together
- Material Nylon
- Width 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-CONN
- Zoro # G3145898
- UPC # 7498310213
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 3.03 in |
Height | 0.65 in |
Overall Length | 3.03 in |
Overall Width (In.) | 3.03 |
Overall Height (In.) | 0.65 |
Overall Width (mm) | 77 |
Overall Length (mm) | 77 |
Overall Length (In.) | 3.03 |
Screw Size | #10-32 x 1-1/4" |
Overall Height (mm) | 16.5 |
Details
Color | Black |
For Use With | QB-TILE |
Application | (1) For Use with Grid Tiles to Prevent the Need for Plywood Backing and Ensure Accurate Alignment of Grid System(2) Recommended for adjacent tiles where corners of two or four tiles come together |
Material | Nylon |
Product Type | Harness Board Accessories |
Note | One package includes 5 connectors |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Tile Connector; 5 per package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- EATON Reset Bar (ZEB-XRB)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- Panduit Wire Management Tools