Shop All Wire Management Tools
Panduit
QUICK-BUILD STARTER KIT, GRAY TILES
Mfr # QB-KIT2-GRY
Zoro # G3147849
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Harness Board Accessories
- Material Various
- Application To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number
- Static Load Capacity (kg) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-KIT2-GRY
- Zoro # G3147849
- UPC # 61305625666
- Country of Origin United States
- Category Wire Management Tools
Details
Color | Gray |
For Use With | Harness Board Accessories |
Material | Various |
Application | To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number |
Static Load Capacity (kg) | 2.2 |
Product Type | Harness Board Accessories |
Static Load Capacity (lb) | 5 |
Note | Includes newest Quick-Build Components |
Product Color | Assorted |
Product Class | Wire Routing, Management & Protection |
Description
QUICK-BUILD STARTER KIT, GRAY TILES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- Panduit Wire Management Tools