Shop All Cable Supports
Panduit
Quick-Build Single Nail Base for use wit
Mfr # QB-SN3-Q
Zoro # G3147334
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- For Use With QB-MOUNT-L
- Height 2.06 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-SN3-Q
- Zoro # G3147334
- UPC # 7498308315
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 2.06 in |
Width | 0.8 in |
Overall Length | 3 in |
Overall Length (mm) | 76.2 |
Overall Height (In.) | 2.06 |
Overall Width (mm) | 20.3 |
Overall Height (mm) | 52.3 |
Overall Width (In.) | 0.8 |
Overall Length (In.) | 3 |
Details
Color | Gray |
Material | ABS |
For Use With | QB-MOUNT-L |
Application | (1) Use with Single Nails to Create Pathways and Breakout Channels(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Static Load Capacity (kg) | 2.2 |
Product Type | Harness Board Accessories |
Static Load Capacity (lb) | 5 |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Single Nail Base for use with HBN3-T; 25 per package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- White (WL-ED-PE-100-100-WT)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2CR)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- GARDNER BENDER Coaxial Cable Clamp, Polyethylene, Black (PEC-31525)
- Panduit Cable Supports