Shop All Cable Supports
Panduit
Quick-Build Single Nail Base for use wit
Mfr # QB-SN1-Q
Zoro # G3148034
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- For Use With QB-MOUNT-L
- Height 2.06 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-SN1-Q
- Zoro # G3148034
- UPC # 7498308313
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 2.06 in |
Width | 0.8 in |
Overall Length | 1 in |
Overall Length (In.) | 1 |
Overall Height (mm) | 52.3 |
Overall Width (mm) | 20.3 |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 0.8 |
Overall Height (In.) | 2.06 |
Details
Color | White |
Material | ABS |
For Use With | QB-MOUNT-L |
Application | (1) Use with Single Nails to Create Pathways and Breakout Channels(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Single Nail Base for use with HBN1-T; 25 per package
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- LINEMASTER Compact (491-S)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- Panduit Cable Supports