Shop All Cable Supports
Panduit
Quick-Build Screws; 1/4" size; 1/2" long
Mfr # QB-S25-500-C
Zoro # G3147526
product price: $23.75
/pk 100, $0.24/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With QB-BASE175-Q
- Overall Length 0.5 in
- Application Used to Secure Traditional Harness Board Accessories and Test Fixtures to Quick-Build™ Mounting Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-S25-500-C
- Zoro # G3147526
- UPC # 7498310208
- Country of Origin China
- Category Cable Supports
Dimensions
Overall Length | 0.5 in |
Overall Length (mm) | 12.7 |
Overall Length (In.) | 0.5 |
Screw Size | 1/4" x 0.5 |
Details
Color | Silver |
Material | Steel |
For Use With | QB-BASE175-Q |
Application | Used to Secure Traditional Harness Board Accessories and Test Fixtures to Quick-Build™ Mounting Platform |
Static Load Capacity (kg) | 2.2 |
Finish/Coating | Zinc |
Product Type | Harness Board Accessories |
Static Load Capacity (lb) | 5 |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Screws; 1/4" size; 1/2" long; 100 per package
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QOM2150VH)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- HALEX Service Cable Strap, 3 to 2 AWG, Steel, 6PK (46213)
- Panduit Cable Supports