Shop All Cable Supports
Panduit
Quick-Build Screws; 1/4" size; 1" long;
Mfr # QB-S25-1000-L
Zoro # G3147970
product price: $34.25
/pk 50, $0.69/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application Used to Secure Traditional Harness Board Accessories and Test Fixtures to Quick-Build™ Mounting Platform
- For Use With QB-BASE175-Q
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-S25-1000-L
- Zoro # G3147970
- UPC # 7498310209
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Dimensions
Overall Length | 1 in |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Screw Size | 1/4" x 1 |
Details
Color | Silver |
Material | Steel |
Application | Used to Secure Traditional Harness Board Accessories and Test Fixtures to Quick-Build™ Mounting Platform |
For Use With | QB-BASE175-Q |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Type | Harness Board Accessories |
Finish/Coating | Zinc |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Screws; 1/4" size; 1" long; 50 per package
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- Panduit Cable Supports