Shop All Cable Supports
Panduit
Quick-Build Replaceable Washer for QB-MO
Mfr # QB-WASHER-Q
Zoro # G3147760
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Laminated Uretane Foam
- Width 1 in
- Height 0.13 in
- For Use With QB-MOUNT-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-WASHER-Q
- Zoro # G3147760
- UPC # 7498310210
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Height | 0.13 in |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.13 |
Overall Height (mm) | 3.3 |
Overall Width (mm) | 25.4 |
Details
Color | Black |
Material | Laminated Uretane Foam |
For Use With | QB-MOUNT-L |
Application | Quick-Build Replaceable Washer |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Replaceable Washer for QB-MOUNT-L; 25 per package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- Panduit Cable Supports