Shop All Cable Supports
Panduit
Quick-Build Peg with RER.75 pre-installe
Mfr # QB-RER.75-X
Zoro # G3147867
product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Height 3.52 in
- Width 1.1 in
- Overall Length 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-RER.75-X
- Zoro # G3147867
- UPC # 61305625541
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Height | 3.52 in |
Width | 1.1 in |
Overall Length | 1.17 in |
Overall Height (mm) | 89.4 |
Overall Width (mm) | 29.7 |
Overall Width (In.) | 1.1 |
Overall Length (mm) | 29.7 |
Overall Length (In.) | 1.17 |
Overall Height (In.) | 3.52 |
Details
Color | Black |
Material | Nylon |
Application | (1) A Securing Point for Different Size Bundles(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
For Use With | QB-MOUNT-L |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Product Color | Black/White |
Description
Quick-Build Peg with RER.75 pre-installed for use with Quick-Build System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Steel (TSRBS1625)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- Panduit Cable Supports