Shop All Cable Supports
Panduit
Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10
Mfr # QB-RER.5-X
Zoro # G3147876
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Height 3.2 in
- Width 0.87 in
- Overall Length 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-RER.5-X
- Zoro # G3147876
- UPC # 61305625540
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Height | 3.2 in |
Width | 0.87 in |
Overall Length | 1.17 in |
Overall Height (In.) | 3.2 |
Overall Length (In.) | 1.17 |
Overall Width (mm) | 22.1 |
Overall Width (In.) | 0.87 |
Overall Height (mm) | 81.2 |
Overall Length (mm) | 29.7 |
Details
Color | Black |
Material | Nylon |
For Use With | QB-MOUNT-L |
Application | (1) A Securing Point for Different Size Bundles(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Product Color | Black/White |
Description
Quick-Build Peg with RER.5 pre-installed for use with Quick-Build System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- Panduit Cable Supports