Shop All Wire Ducts
Panduit
Quick-Build Peg suitable to utilize existing, QB-RERBASE-X, PK 10
Mfr # QB-RERBASE-X
Zoro # G2804246
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QB-MOUNT-L, and adpatable with RER.5-S6, RER.75-S6 and RER1.25-S6
- Color Black
- Material ABS
- Height 0.5 in
- Width 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-RERBASE-X
- Zoro # G2804246
- UPC # 61305625544
- Country of Origin Costa Rica
- Category Wire Ducts
Dimensions
Height | 0.5 in |
Width | 1.16 in |
Overall Length | 1.17 in |
Overall Width (In.) | 1.16 |
Overall Height (In.) | 0.5 |
Overall Height (mm) | 12.7 |
Overall Length (mm) | 29.7 |
Overall Length (In.) | 1.17 |
Overall Width (mm) | 29.4 |
Details
For Use With | QB-MOUNT-L, and adpatable with RER.5-S6, RER.75-S6 and RER1.25-S6 |
Color | Black |
Material | ABS |
Application | To adapt User-supplied RER.5-S6-X, RER.75-S6-X, or RER1.25-S6-X for Quick-Build™ system |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Peg suitable to utilize existing RER.5, RER.75, and RER1.25 products with Quick-Build System. No tools or screws required. Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- SUPURR-FLEX DUCT 6""X20' SUPRFLEX (TF620)
- Panduit Wire Ducts