Shop All Cable Supports
Panduit
Quick-Build Grid Tile, 1' X 1', 8 per Pa
Mfr # QB-TILE-GRY
Zoro # G3148138
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Height 1.38 in
- Width 12 in
- Application (1) To Provide Surface for Quick-Build™ Mounting Pegs(2) Optionally, Connect with QB-CONN to Prevent the Need for Plywood and to Ensure Accurate Alignment of Grid System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-TILE-GRY
- Zoro # G3148138
- UPC # 61305625439
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 1.38 in |
Width | 12 in |
Overall Length | 12 in |
Overall Height (In.) | 1.38 |
Overall Width (In.) | 12 |
Overall Length (mm) | 304.8 |
Overall Width (mm) | 304.8 |
Overall Height (mm) | 35 |
Screw Size | #10 |
Overall Length (In.) | 12 |
Details
Color | Gray |
Material | ABS |
Application | (1) To Provide Surface for Quick-Build™ Mounting Pegs(2) Optionally, Connect with QB-CONN to Prevent the Need for Plywood and to Ensure Accurate Alignment of Grid System |
For Use With | Quick-Build Component Parts |
Static Load Capacity (lb) | 5 |
Note | One package includes 8 tiles |
Static Load Capacity (kg) | 2.2 |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Grid Tile, 1' X 1', 8 per Package, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- Panduit Cable Supports