Shop All Cable Supports
Panduit
Quick-Build Five Nail Base for use with
Mfr # QB-FN3-Q
Zoro # G3147989
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Width 1.8 in
- Height 2.06 in
- For Use With QB-MOUNT-L, HBN3-T Harness Board Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # QB-FN3-Q
- Zoro # G3147989
- UPC # 7498308322
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.8 in |
Height | 2.06 in |
Overall Length | 3 in |
Overall Height (In.) | 2.06 |
Overall Width (In.) | 1.8 |
Overall Length (In.) | 3 |
Overall Width (mm) | 45.7 |
Overall Length (mm) | 76.2 |
Overall Height (mm) | 52.3 |
Details
Color | Gray |
Material | ABS |
For Use With | QB-MOUNT-L, HBN3-T Harness Board Nails |
Application | (1) Use with Nails to Create Pathways and Breakout Channels with Harness Board Nails(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Static Load Capacity (kg) | 2.2 |
Product Type | Harness Board Accessories |
Note | Nails sold separately |
Static Load Capacity (lb) | 5 |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Five Nail Base for use with HBN3-T; 25 per package
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- Panduit Cable Supports