Shop All Cable Supports
Panduit
Quick-Build Five Nail Base for use with
Mfr # QB-FN1-Q
Zoro # G3147919
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Width 1.8 in
- Height 2.06 in
- For Use With QB-MOUNT-L, HBN1-T Harness Board Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-FN1-Q
- Zoro # G3147919
- UPC # 7498308320
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.8 in |
Height | 2.06 in |
Overall Length | 1 in |
Overall Height (mm) | 52.3 |
Overall Length (In.) | 1 |
Overall Width (mm) | 45.7 |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 2.06 |
Overall Width (In.) | 1.8 |
Details
Color | White |
Material | ABS |
For Use With | QB-MOUNT-L, HBN1-T Harness Board Nails |
Application | (1) Use with Nails to Create Pathways and Breakout Channels with Harness Board Nails(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Static Load Capacity (kg) | 2.2 |
Product Type | Harness Board Accessories |
Static Load Capacity (lb) | 5 |
Note | Nails sold separately |
Product Class | Wire Routing, Management & Protection |
Description
Quick-Build Five Nail Base for use with HBN1-T; 25 per package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMQ-4)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- Panduit Cable Supports