Shop All Cable Sleeves
Panduit
Pw Braid Sleeve, Fr, .50"x150 ft., Blk, 1rl
Mfr # SE50PSFR-CLR0
Zoro # G0419262
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene Terephthalate (PET)
- Length 150 ft
- Color Black
- Standards CSA Certified, Flammability; Halogen Free RoHS, UL Recognized E116868; UL 1441 VW-1
- Type Pan-WrapTM Braided Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE50PSFR-CLR0
- Zoro # G0419262
- UPC # 7498396077
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 150 ft |
Overall Length | 150 ft |
Internal Diameter | 0.50" |
Details
Material | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Item | Pw Braid Sleeve,Fr,.50"x150 ft.,Blk,1rl |
Standards | CSA Certified, Flammability; Halogen Free RoHS, UL Recognized E116868; UL 1441 VW-1 |
Type | Pan-WrapTM Braided Sleeving |
Features | Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance; Installation Tool Reduces Installation Time by Allowing Easy Loadin; Flame-Retardant |
Product Material | Polyethylene Terephthalate (PET) |
Cable Manager Type | Cable Sleeve |
Product Name | Pan-Wrap SE50PSFR-CLR0 Cable Sleeve |
Product Line | Pan-Wrap |
Product Type | Cable Protection |
Product Color | Black |
Min Operating Temperature | -70 degrees Celsius |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Pan-WrapTM Braided Expandable Sleeving, 0.50" diameter, black, flame retardant, polyethylene terephthalate, 150 ft. per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft - Brown (D-3-12-BN)
- Panduit Cable Sleeves