Shop All Cable Sleeves
Panduit
Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl
Mfr # SE75PS-CR0
Zoro # G0419533
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 100 ft
- Color Black
- Type Pan-WrapTM Braided Sleeving
- Standards CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75PS-CR0
- Zoro # G0419533
- UPC # 7498396072
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 100 ft |
External Diameter | 0.75" |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Pw Braid Sleeve,.75" x 100 ft.,Blk,1rl |
Type | Pan-WrapTM Braided Sleeving |
Standards | CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Lengthwise slit allows product to be installed over cable with ends already terminated. |
Thickness | 25 mil |
Product Color | Black |
Product Type | Cable Protection |
Product Line | Pan-Wrap |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene Terephthalate (PET) |
Product Name | Pan-Wrap Braided Sleeving |
Min Operating Temperature | -70 degrees Celsius |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Pan-WrapTM Braided Expandable Sleeving, 0.75" diameter, black, polyethylene terephthalate, 100 ft. per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- Panduit Cable Sleeves