Shop All Cable Sleeves
Panduit
Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl
Mfr # SE50PS-CLR0
Zoro # G0419369
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Length 150 ft
- Color Black
- Type Pan-WrapTM Braided Sleeving
- Standards CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE50PS-CLR0
- Zoro # G0419369
- UPC # 7498396069
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 150 ft |
Overall Length | 150 ft |
Internal Diameter | 0.50" |
Details
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Item | Pw Braid Sleeve,.50" x 150 ft.,Blk,1rl |
Type | Pan-WrapTM Braided Sleeving |
Standards | CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Lengthwise slit allows product to be installed over cable with ends already terminated |
Product Type | Cable Protection |
Product Line | Pan-Wrap |
Product Material | Polyethylene Terephthalate (PET) |
Product Name | Pan-Wrap SE50PS-CLR0 Cable Sleeve |
Product Color | Black |
Cable Manager Type | Cable Sleeve |
Min Operating Temperature | -70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees Celsius |
Description
Pw Braid Sleeve,.50 In. x 150 ft.,Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- Panduit Cable Sleeves