Shop All Cable Protectors
Panduit
Pw Braid Sleeve, 1" x 100 ft., Blk Pet, 1rl
Mfr # SE100PS-CR0
Zoro # G0423444
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PET)
- Color Black
- Length 100 ft
- Type Pan-WrapTM Braided Sleeving
- Standards CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE100PS-CR0
- Zoro # G0423444
- UPC # 7498396073
- Country of Origin Mexico
- Category Cable Protectors
Dimensions
Length | 100 ft |
Overall Length | 100 ft |
Internal Diameter | 1" |
Details
Item | Pw Braid Sleeve,1" x 100 ft.,Blk Pet,1rl |
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Type | Pan-WrapTM Braided Sleeving |
Standards | CSA Certified; UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Lengthwise slit allows product to be installed over cable with ends already terminated. |
Cable Manager Type | Cable Sleeve |
Product Name | Pan-Wrap SE100PS-CR0 Cable Sleeve |
Product Type | Cable Protection |
Product Line | Pan-Wrap |
Product Color | Black |
Product Material | Polyethylene Terephthalate (PET) |
Max Operating Temperature | 125 degrees Celsius |
Min Operating Temperature | -70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Pw Braid Sleeve,1 In. x 100 ft.,Blk Pet,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- Panduit Cable Protectors