Shop All Cable Protectors
Panduit
Pvc Non-Shrink, 3Awgx1000 ft, 300v, Blk, 1rl
Mfr # TV105-3M20Y
Zoro # G0424975
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Color Black
- Length 1000 ft
- Features Provides Insulation and Protection for Lead Wires, Wire Harness Assemblies, Soldered Joints and Components in Electrical and Electronic Equipment; All Purpose Flexible and Non-Shrinkable; Oil-Resistant
- Type Non-Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TV105-3M20Y
- Zoro # G0424975
- UPC # 7498345243
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1000 ft |
Overall Length | 304.8 m |
Details
Item | Pvc Non-Shrink,3Awgx1000 ft,300v,Blk,1rl |
Material | Polyvinyl Chloride |
Color | Black |
Features | Provides Insulation and Protection for Lead Wires, Wire Harness Assemblies, Soldered Joints and Components in Electrical and Electronic Equipment; All Purpose Flexible and Non-Shrinkable; Oil-Resistant |
Type | Non-Shrink Tubing |
Standards | CSA 75192, UL224 VW-1, MIL-I-631, RoHS Compliant |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -20 degrees celsius |
Description
Non-Shrink PVC tubing, 3 AWG, .24" (6.32mm) inside diameter, 300 voltage rating, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- DAP Rapid Fuse Plastic Kit (171)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Blue (CC-SC-4-100-BL)
- Panduit Cable Protectors