Shop All Cable Ties
Panduit
Push Mount Tie, 6.1L (156mm), Intermedia
Mfr # PLP1.5I-M
Zoro # G2769727
product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb
- Max. Bundle Dia. 1-1/4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards UL Recognized, UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLP1.5I-M
- Zoro # G2769727
- UPC # 7498355501
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.13 in |
Width | 0.135 in |
Max. Bundle Dia. | 1-1/4 in |
Depth | 6.10" |
Overall Length | 6.13 in |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.045 in |
UL Type | 1; 11 |
Application | General Purpose |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty PLP Series Push Mount Tie |
Product Material | Nylon |
Product Series | PLP |
Additional Information | Cross Section: Intermediate |
Product Line | Pan-Ty |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Push Mount Tie, 6.1L (156mm), Intermediate, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT511FL-OR-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT Cable Tie, Min, 3.9in, Peek, Tbr, PK100 (PLT1M-C71)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- Panduit Cable Ties