Shop All Voice & Data Patch Panels
Panduit
Punchdown Patch Panel, Cat 6A, Angled
Mfr # NKA6XPPG48Y
Zoro # G804859221
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Patch Panel Kit
- Number of Ports 48
- Material Steel
- Height 3.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKA6XPPG48Y
- Zoro # G804859221
- UPC # 7498307054
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Depth | 4.75 in |
Width | 19 in |
Overall Width | 19 |
Overall Length | 4.75 in |
Overall Height | 3.47 |
Overall Width (In.) | 19 |
Overall Depth (mm) | 120.6 |
Overall Height (In.) | 3.47 |
Overall Length (In.) | 4.75 |
Overall Width (mm) | 482.6 |
Overall Length (mm) | 120.6 |
Overall Depth (In.) | 4.75 |
Overall Height (mm) | 88.1 |
Description
The NetKey Cat 6A UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6A patch panels mount to 19 inch and 23 inch racks and incude 48 ports. Each module is 100% factory tested to exceed industry standard performance requirements, and are individually serialized for traceability. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. This punchdown patch panel is 2 RU, made of steel, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DRS20BLKTR)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- Panduit Voice & Data Patch Panels