Shop All Voice & Data Patch Panels
Panduit
Punchdown Patch Panel, Cat 6A, Angled
Mfr # NKA6XPPG24Y
Zoro # G604859728
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Patch Panel Kit
- Number of Ports 24
- Material Steel
- Standards Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz,Complies with ANSI/TIA-1096A (formerly FCC Part 68); IEC 60603-7, Supports IEEE 02.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 and RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKA6XPPG24Y
- Zoro # G604859728
- UPC # 7498306811
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Width | 19 in |
Overall Height | 1.72 |
Depth | 4.75 in |
Overall Width | 19 |
Overall Length | 4.75 in |
Overall Width (In.) | 19 |
Overall Length (In.) | 4.75 |
Overall Height (mm) | 43.7 |
Overall Height (In.) | 1.72 |
Overall Length (mm) | 120.6 |
Overall Depth (In.) | 4.75 |
Overall Depth (mm) | 120.6 |
Overall Width (mm) | 482.6 |
Description
The NetKey Cat 6A UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6A patch panels mount to 19 inch and 23 inch racks and incude 24 ports. Each module is 100% factory tested to exceed industry standard performance requirements, and are individually serialized for traceability. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. This punchdown patch panel is 1 RU, made of steel, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- Panduit Voice & Data Patch Panels