Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Printable Labeling Tape, 2"x100ft, White
Mfr # T200X000YK1
Zoro # G0794573
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 100 ft.
- Material Polyester
- Label Width 2 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T200X000YK1
- Zoro # G0794573
- UPC # 7498345644
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 100 ft. |
Label Width | 2 in |
Roll Length | 100 ft |
Details
Item | Printable Labeling Tape |
Color | White |
Material | Polyester |
Standards | RoHS Compliant |
Green Environmental Attribute | RoHS |
For Print Method | Thermal Transfer |
Resistance Properties | Chemical-Resistant, Solvent-Resistant, UV-Resistant |
Maximum Service Temperature | 302 Degrees F |
Adhesive Properties | Permanent Adhesive |
Product Type | Printable Labeling Tape |
Adhesive Material | Acrylic |
Minimum Service Temperature | -40 Degrees F |
Label Material | Polyester |
Label Color | Clear |
Description
Printable Labeling Tape,2 In.x100ft,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Spill Response Equipment, Landscape (OS-EM-D-1014-L-10358)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- Panduit Label Maker Tapes, Labels, Signs & Tags