Shop All Cable Supports
Panduit
Press-On Nail Plate
Mfr # P304B2
Zoro # G3438358
product price: $69.79
/pk 100, $0.70/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Manganese Phosphate, Oil
- Application Prevent damage to cabling infrastructure, Use with wood or metal studs
- Chromium Content Indicator N
- Cadmium Content Indicator N
- Heavy Metal Content Indicator Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P304B2
- Zoro # G3438358
- UPC # 7498372245
- Country of Origin China
- Category Cable Supports
Details
Finish | Manganese Phosphate, Oil |
Application | Prevent damage to cabling infrastructure, Use with wood or metal studs |
Chromium Content Indicator | N |
Cadmium Content Indicator | N |
Heavy Metal Content Indicator | Y |
Suggested Index Terms | PRESS-ON NAIL PLATE |
Product Class | Wire Routing, Management & Protection |
Product Color | Black |
Description
Press-On Nail Plate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- Panduit Cable Supports