Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, .22" W
Mfr # PCM-YEL
Zoro # G2856457
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Printing
- Color Yellow
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-YEL
- Zoro # G2856457
- UPC # 7498394781
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Max. Wire Size | 0.38 in |
Width | 0.25 |
Details
Item | Wire & Cable Label |
Legend | No Printing |
Color | Yellow |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Write-On Area | 9.25 in |
Type | Wire & Cable Label, Wire Marker Card |
Description
Pre-Printed WM Card, Vinyl Cloth, .22" W x 1.38" L, Solid Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Pull On, 10inH, PR (CA4582)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- Panduit Electrical Labels