Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, .22" W
Mfr # PCM-RED
Zoro # G2856396
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Printing
- Color Red
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-RED
- Zoro # G2856396
- UPC # 7498394780
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Width | 0.25 |
Max. Wire Size | 0.38 in |
Details
Item | Wire & Cable Label |
Legend | No Printing |
Color | Red |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Type | Wire & Cable Label, Wire Marker Card |
Write-On Area | 9.25 in |
Description
Pre-Printed WM Card, Vinyl Cloth, .22" W x 1.38" L, Solid Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY CRA-12W HDG 12" Sch 40 x 3.0"o.d. Riser (1032-W)
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK25 (42527)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- PANDUIT Tt, Selflamlbl, 2" x 1.5", 0.5"h, Wh, PK5000 (S200X150VATY)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- Panduit Wire Markers