Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, .22" W
Mfr # PCM-ORN
Zoro # G2861244
product price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Printing
- Color Orange
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-ORN
- Zoro # G2861244
- UPC # 7498394787
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Max. Wire Size | 0.38 in |
Width | 0.25 |
Details
Item | Wire & Cable Label |
Legend | No Printing |
Color | Orange |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Write-On Area | 9.25 in |
Type | Wire & Cable Label, Wire Marker Card |
Description
Pre-Printed WM Card, Vinyl Cloth, .22" W x 1.38" L, Solid Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- UMBO 24in Pleated Bouffant Cap - Pink, 1000/CS, 1000PK (H204-24P)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Empty Tape Dispenser (PMD)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- Panduit Wire Markers