Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.36"
Mfr # PCM-175-199
Zoro # G2862440
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 175 thru 199
- Color White
- Markers per Card 25
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-175-199
- Zoro # G2862440
- UPC # 7498394006
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 23/64 in |
Max. Wire Size | 0.38 in |
Width | 0.36 |
Details
Item | Wire & Cable Label |
Legend | 175 thru 199 |
Color | White |
Markers per Card | 25 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Type | Wire & Cable Label, Wire Marker Card |
Write-On Area | 9.25 in |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.36" W x 1.50" L, 175-199 legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-10)
- TILLMAN Leather Drivers Gloves, Cowhide, Keystone Thumb, XL, 1 Pair (1414XL)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- Panduit Electrical Labels