Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.25"
Mfr # PCM-Y
Zoro # G2860989
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Y
- Color White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-Y
- Zoro # G2860989
- UPC # 7498394324
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Max. Wire Size | 0.38 in |
Width | 0.25 |
Details
Item | Wire & Cable Label |
Legend | Y |
Color | White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Write-On Area | 9.25 in |
Type | Wire & Cable Label, Wire Marker Card |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, Y legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- Panduit Electrical Labels