Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.25"
Mfr # PCM-W
Zoro # G2861899
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend W
- Color White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-W
- Zoro # G2861899
- UPC # 7498394322
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Width | 0.25 |
Max. Wire Size | 0.38 in |
Details
Item | Wire & Cable Label |
Legend | W |
Color | White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Type | Wire & Cable Label, Wire Marker Card |
Write-On Area | 9.25 in |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, W legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- MUD MD51001MTWSM Garden Gloves, Women's, SM, Hook and Loop Cuff, SpandexSynthetic Leather, Mint (MD51001MT-WSM)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- Panduit Electrical Labels