Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.25"
Mfr # PCM-V
Zoro # G2860176
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend V
- Color White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-V
- Zoro # G2860176
- UPC # 7498394321
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Width | 0.25 |
Max. Wire Size | 0.38 in |
Details
Item | Wire & Cable Label |
Legend | V |
Color | White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Type | Wire & Cable Label, Wire Marker Card |
Write-On Area | 9.25 in |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, V legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- SPEEDFX RACING FUEL JUG, BLUE UTILITY 5 GAL JUG (8832)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- Panduit Wire Markers