Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.25"
Mfr # PCM-O
Zoro # G2860605
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend O
- Color White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-O
- Zoro # G2860605
- UPC # 7498394314
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Width | 0.25 |
Max. Wire Size | 0.38 in |
Details
Item | Wire & Cable Label |
Legend | O |
Color | White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Write-On Area | 9.25 in |
Type | Wire & Cable Label, Wire Marker Card |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, O legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/16" (25689)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- GEMTOR 6 ft.L Decelerator (D11EL6)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- Panduit Electrical Labels