Shop All Wire Markers
Panduit
Pre-Printed WM Card, Vinyl Cloth, 0.25"
Mfr # PCM-33
Zoro # G2856624
product price: $58.99
/pk 25, $2.36/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 33
- Color White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -50 to 170°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-33
- Zoro # G2856624
- UPC # 7498393033
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Width | 0.25 |
Max. Wire Size | 0.38 in |
Details
Item | Wire & Cable Label |
Legend | 33 |
Color | White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -50 to 170°F |
Type | Wire & Cable Label, Wire Marker Card |
Write-On Area | 9.25 in |
Description
Pre-Printed WM Card, Vinyl Cloth, 0.25" W x 1.50" L, 33 legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- Panduit Wire Markers