Shop All Wire Markers
Panduit
Pre-Printed Clip-On WM, Non-Adhesive Ace
Mfr # PCA23-7
Zoro # G2862039
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Temp. Range -22 to 194°F
- Background Color White
- Min. Wire Size 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA23-7
- Zoro # G2862039
- UPC # 7498393870
- Country of Origin China
- Category Wire Markers
Dimensions
Min. Wire Size | 0.23 in |
Max. Wire Size | 0.37 in |
Height | 0.3 in |
Width | 0.19 in |
Details
Item | Clip-On Wire Markers, .23-.37 Wire OD, Black/White 60 PC, Legend: '7'. |
Legend | 7 |
Color | White/Black |
Material | Non-Adhesive Acetal |
Temp. Range | -22 to 194°F |
Background Color | White |
Type | ID Tag, Clip-On Wire Marker |
Legend Color | Black |
Adhesive | No |
Description
Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .23" - .37", 7 Legend only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- PRESCO Striped Flagging Tape (SPGBK)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- Panduit Electrical Labels