Shop All Wire Markers
Panduit
Pre-Printed Clip-On WM, Non-Adhesive Ace
Mfr # PCA13-0-9
Zoro # G2859686
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Temp. Range -22 to 194°F
- Background Color White
- Height 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-0-9
- Zoro # G2859686
- UPC # 7498392968
- Country of Origin China
- Category Wire Markers
Dimensions
Height | 0.18 in |
Width | 0.12 in |
Min. Wire Size | 0.13 in |
Max. Wire Size | 0.15 in |
Details
Item | Clip-On Wire Markers, 0.13-.15 Wire OD, Black/White 300 PC, Legend: '0 thru 9'. |
Legend | 0 thru 9 |
Color | White/Black |
Material | Non-Adhesive Acetal |
Temp. Range | -22 to 194°F |
Background Color | White |
Type | ID Tag, Clip-On Wire Marker |
Adhesive | No |
Legend Color | Black |
Description
Pre-Printed Clip-On WM, Non-Adhesive Acetal, OD Wire Diameter .13" - .15", 0 - 9 Legend only (Legends 6 and 9 have a line under the number)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Vis-Tex PU Cut Resistant Glove, XXL (A625)
- 3M SCOTT Anti-Fog Wipe, 2.5" x 3 (2010173)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- STEP 2 Kid Alert Warning Signal (864804)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- Panduit Electrical Labels