Shop All Voice & Data Wiring Blocks
Panduit
Pre-Loaded Fibre Drawer With 24
Mfr # FD1W24AQDSCZ
Zoro # G304860246
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 17.5 in
- Depth (In.) 12.13 in
- Wiring Block Type Fiber Optic Drawer
- Height 1.73 in
- Standards RoHS compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FD1W24AQDSCZ
- Zoro # G304860246
- UPC # 7498349015
- Country of Origin Multiple
- Category Voice & Data Wiring Blocks
Dimensions
Width (In.) | 17.5 in |
Depth (In.) | 12.13 in |
Height | 1.73 in |
Overall Width | 17.5 |
Overall Height | 1.73 |
Overall Width (In.) | 17.5 |
Overall Depth (In.) | 12.13 |
Overall Height (In.) | 1.73 |
Overall Height (mm) | 43.9 |
Overall Depth (mm) | 308.2 |
Overall Width (mm) | 444.5 |
Details
Wiring Block Type | Fiber Optic Drawer |
Standards | RoHS compliant |
Application | Fiber Optic Cable Management |
Color | Black |
Product Type | Fiber Optic Drawer |
Number of Rack Units | 1 |
Description
The fiber drawer is pre-loaded with 24 aqua duplex SC adapters with zirconia sleeves. It is black powdered coated steel and measures 1.73 inches H x 17.5 inches W x 12.1 inches D (44mm x 445mm x 308mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - 50 Pairs, Block (NCB-6650)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- Panduit Voice & Data Wiring Blocks