Shop All Voice & Data Wiring Blocks
Panduit
Pre-Loaded Fibre Drawer With 24 Duplex S
Mfr # FD1W24BUDSCZ
Zoro # G804860241
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 12.13 in
- Width (In.) 17.5 in
- Wiring Block Type Fiber Optic Drawer
- Overall Height 1.73
- Overall Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FD1W24BUDSCZ
- Zoro # G804860241
- UPC # 7498349017
- Country of Origin Multiple
- Category Voice & Data Wiring Blocks
Dimensions
Depth (In.) | 12.13 in |
Width (In.) | 17.5 in |
Overall Height | 1.73 |
Overall Width | 17.5 |
Height | 1.73 in |
Overall Width (In.) | 17.5 |
Overall Height (mm) | 43.9 |
Overall Height (In.) | 1.73 |
Overall Width (mm) | 444.5 |
Overall Depth (mm) | 308.2 |
Overall Depth (In.) | 12.13 |
Details
Wiring Block Type | Fiber Optic Drawer |
Application | Fiber Optic Cable Management |
Standards | RoHS compliant |
Color | Black |
Product Type | Fiber Optic Drawer |
Number of Rack Units | 1 |
Description
The fiber drawer is pre-loaded with 24 blue duplex SC adapters with zirconia sleeves. It is black powdered coated steel and measures 1.73 inches H x 17.5 inches W x 12.1 inches D (44mm x 445mm x 308mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- ALLEN TEL Cat 5e 110 Wiring Block, 300 Pair (GB110BK-300)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- QUEST TECHNOLOGY INTERNATIONAL 110 Wiring Block - 100 Pairs W/ Legs (NCB-1100)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- Panduit Voice & Data Wiring Blocks