Shop All Voice & Data Wiring Blocks
Panduit
Pre-Loaded Fiber Drawer With 6 D
Mfr # FD1W6AQDSCZ
Zoro # G204860216
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 12.13 in
- Wiring Block Type Fiber Optic Drawer
- Width (In.) 17.5 in
- Application Fiber Optic Cable Management
- Overall Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FD1W6AQDSCZ
- Zoro # G204860216
- UPC # 7498378271
- Country of Origin Romania
- Category Voice & Data Wiring Blocks
Dimensions
Depth (In.) | 12.13 in |
Width (In.) | 17.5 in |
Overall Width | 17.5 |
Height | 1.73 in |
Overall Height | 1.73 |
Overall Height (In.) | 1.73 |
Overall Height (mm) | 43.9 |
Overall Depth (In.) | 12.13 |
Overall Width (mm) | 444.5 |
Overall Width (In.) | 17.5 |
Overall Depth (mm) | 308.2 |
Details
Wiring Block Type | Fiber Optic Drawer |
Application | Fiber Optic Cable Management |
Color | Black |
Standards | RoHS directive is not applicable |
Number of Rack Units | 1 |
Product Type | Fiber Optic Drawer |
Description
The fiber drawer is pre-loaded with 6 aqua duplex SC adapters with zirconia sleeves. It is black powdered coated steel and measures 1.73 inches H x 17.5 inches W x 12.1 inches D (44mm x 445mm x 308mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - 50 Pairs, Block (NCB-6650)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- Panduit Voice & Data Wiring Blocks