Shop All Raceway Fitting Accessories
Panduit
Power Rated Single Gang Fast Snap Juncti
Mfr # JBP1FSEI
Zoro # G404859065
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Outlet Box
- Height 1.62 in
- Width 3.26 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1FSEI
- Zoro # G404859065
- UPC # 7498319805
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 1.62 in |
Width | 3.26 in |
Overall Height | 1.62 |
Overall Length | 5 in |
Overall Width | 3.26 |
Overall Height (mm) | 41.1 |
Overall Width (mm) | 82.7 |
Overall Width (In.) | 3.26 |
Overall Height (In.) | 1.62 |
Overall Length (mm) | 127.1 |
Overall Length (In.) | 5 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Color | Ivory |
Material | PVC |
Standards | RoHS Compliant |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Single Gang |
Product Type | Power Rated |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Single gang power rated two-piece snap together outlet box. Box accepts Pan-Way Snap-On Faceplates. For use with Pan-Way T-45 or LD, LDP, LDPH, LDS profile raceways. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diameter conduit, Electric Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- LEVITON Locking Plug (CS8165C)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- Panduit Raceways