Shop All Label Makers & Printers
Panduit
Portable Embossing System, .1885Mm) A
Mfr # PES400
Zoro # G204860315
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$29,286.99
Free 30-Day Returns
Key Features
- Includes Easy-Mark Plus™ Labeling Software
- For Use With 1000 Pack Metal Marker Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PES400
- Zoro # G204860315
- UPC # 61305636780
- Country of Origin United States
- Category Label Makers & Printers
Details
Includes | Easy-Mark Plus™ Labeling Software |
For Use With | 1000 Pack Metal Marker Plates |
Description
The PES400 Embossing System delivers a permanent identification solution on-site and on-demand. The system creates raised characters on stainless steel and aluminum marker plates to deliver maximum visibility for medium to high volume applications that are exposed to dirt and paint. Features fast embossing speed of up to 300 plates/hour. Includes 3 and 5 mm characters and Easy-Mark Plus Software. Color White/Blue. 1 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- LINCOLNCODERS Handheld Carton Marking (HHCM-R)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- PANDUIT Includes Mp100 Printer W/ Protective Imp (MP100)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- DYMO Label Manager 210D Kit, Black (1738976)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- Panduit Labels & Label Makers