Shop All Ferrules
Panduit
Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100
Mfr # FSDXL80-12-C
Zoro # G2862179
product price: $41.89
/pk 100, $0.42/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Overall Length 0.85 in
- Max. Temp. 105°C
- Inside Dia. 0.09 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.85 in |
Inside Dia. | 0.09 in |
Length | 0.9" |
Outside Diameter Inches | 0.1 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 14 AWG |
Max. Temp. | 105°C |
Material | Copper |
Color | Blue |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Product Material | Copper, Polypropylene |
Product Color | Blue |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Polypropylene insulated ferrules single wire DIN expanded short circuit protection end sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- Panduit Ferrules